Add More Items
View All Quick Selects
Below you can add an image for '222LE OZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Thread Lubricant, Size: 8 Oz, Can, Lubricant Type: Antigalling, -40 to 600 Deg F Working Temperature, For Use Between Any Threaded Joint to Help Prevent Seizing and Galling
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$89.61
Each
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-1/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
Total Availability: In Stock
$146.84
Per 100
Oz-Gedney Type Gask Solid Cover Gasket, Trade Size: 1-1/2 In, Closed-Cell Neoprene, 100 Deg C, For Form 7 Conduit Bodies
Available now at Prosper: In Stock
Prosper Availability: In Stock
$662.81
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 5.15 In Outside Diameter, 4.13 In Inside Diameter, 4 X 3-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
$59.46
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 6-1/4 In Outside Diameter, 1-1/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and
$61.52
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa
$6.21
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 4-5/8 In Length X 1-9/16 In Width, For Malleable Iron Conduit Bodies
$206.39
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-3/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
$180.00
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.97 In Inside Diameter, 3 X 2-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22
$8.00
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$585.60
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 3-15/16 In Length X 1-15/16 In Width, For Malleable Iron Conduit Bodies
$195.19
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
$19.60
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$301.71
Oz-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 In Mounting Hole Width, 1 Holes, 3/4 In Width, Length: 2-9/16 In, 1-7/32 In Height, Trade Size: 3/4 In, Third Party Certification: Csa 009795, Applicable Third Party ST
$265.70
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 5 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 6-1/4 In Outside Diameter, 4-7/8 In Hole, 3/4 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$110.96
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 2.45 In Inside Diameter, 3-1/2 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
$37.16
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1-1/4 - 1-1/2 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$390.38
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 2-1/2 - 3 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
$783.28
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 3.59 In Inside Diameter, 3-1/2 X 3 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 1 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-5/8 In Outside Diameter, 3/4 In Width, 14 - 4 Awg Grounding Wire, 1-3/8 In Turning Radius With Lu
$43.92
20
Popularity
Default